This item is Discontinued.

This item is Discontinued.
Non-Bleeding Tissue Paper, Scarlet, 20in x 30in, PK480 (Discontinued)
Mfr #
P0058030
Zoro #
G4108830
UPC # 29444580305
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0058030
- Zoro #
- G4108830
- UPC #
- 29444580305
- Country of Origin
- United States
- Color
- Scarlet Red
- Includes
- 480 Sheets
- Recommended Grade
- Grade K+
- Recommended Age
- 5+ Years
- Material
- Tissue Paper
Description
KolorFast® Tissue paper comes in a variety of colors along with luster and glitter tissue assortments that allow for unlimited creativity. Colors stay bold and true without bleeding, making it ideal for wrapping gifts or for creating crisp, clean artwork. Cut it, fold it, glue it, and crinkle it. Both the color and strength of KolorFast® Tissue will hold firm. Recyclable. Measures 20" x 30". Includes 480 sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.