Shop KOMELON
See all product information
Create Account
300 ft. Open Reel Tape Measure, 1/2" Blade
- Mfr # 6633
- Zoro # G6383391
product price:Â
$
47.99
/ea
Key Features
Blade Length
300 ft.
Blade Material
Fiberglass
Blade Width
1/2"
Tape Measure Product Grouping
Open Reel Tape Measure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6633
- Zoro #
- G6383391
- UPC #
- 650056066330
- Country of Origin
- Viet Nam
- Item
- Open Reel,Fiberglass,300 ft. x 1/2"
- Blade Material
- Fiberglass
- Tape Measure Product Grouping
- Open Reel Tape Measure
Dimensions
- Blade Length
- 300 ft.
- Blade Width
- 1/2"
Description
Open Reel,Fiberglass,300 ft. x 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.