Shop KOMELON
See all product information
Create Account
35 ft. Tape Measure, 1" Blade
- Mfr # 52435
- Zoro # G6383522
product price:Â
$
26.59
/ea
Sold in multiples of 4 for
$106.36
Key Features
Blade Length
35 ft.
Graduation Marks
1/16
Case Material
ABS Plastic
Blade Material
Coated Steel
Tape Measure Product Grouping
Tape Measure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52435
- Zoro #
- G6383522
- UPC #
- 650056514350
- Country of Origin
- Viet Nam
- Item
- Tape Measure,35 ft. x 1.06"
- Graduation Marks
- 1/16
- Case Material
- ABS Plastic
- Blade Material
- Coated Steel
- Tape Measure Product Grouping
- Tape Measure
Dimensions
- Blade Length
- 35 ft.
- Blade Width
- 1"
Description
Tape Measure,35 ft. x 1.06 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.