Asymmetric, 98 mm Length, 19 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 789I00PP0KK

  • Zoro # G012482341


product price:  $12.59
/ea

Key Features

Material
Aluminum Alloy
Color
Polished
Length
98 mm
Gate Opening
19 mm
Standards
EN 12275, UIAA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
789I00PP0KK
Zoro #
G012482341
UPC #
-
Country of Origin
Italy

Dimensions

Length
98 mm
Width
58 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
19 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric

Description

Aluminum alloy carabiner with straight gate and Keylock system. Designed for climbing and for use on quickdraws. The straight gate allows an easy clipping on the bolts. The contact surfaces are wider to reduce wear and improve the passage of the rope. The D shape transfers the majority of the load on the main axis of the carabiner, which is the most resistant. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.