This item is Discontinued.

This item is Discontinued.
Konte HAPPY1 Happiness Shower Curtain - Violet Petals (Discontinued)
Mfr #
HAPPY1
Zoro #
G904147730
UPC # 747925452520
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAPPY1
- Zoro #
- G904147730
- UPC #
- 747925452520
- Country of Origin
- China
Description
This is Happiness! Part of our Tactile collection, these curtains are an unexpected surprise...like a flower blooming from a sidewalk in NYC. Each petal is specially treated and then hand-sewn like a red-carpet gown onto translucent TPU - a strong thermo-plastic. We are the first to promote this eco-friendly replacement for PVC.
Design: kontextur x kaniez abdi.
Materials: TPU, sequins, silver grommets.
Processes: top-stitching, heat process, hand- stitching.
Color: Violet Petals.
Dimensions: 70" x 72".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.