Shop KOOL SEAL

Joint and Crack Filler, Jug, Black, Crack Filler

  • Mfr # KS0075100-16

  • Zoro # G0092620


product price: 
$
25.29
/ea

Key Features

Series
Crack Filler
Application
Horizontal Asphalt or Concrete Surfaces
For Use On Surface Material
Asphalt, Concrete
Size
1 gal.
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS0075100-16
Zoro #
G0092620
UPC #
050926002640
Country of Origin
Mexico

Dimensions

Size
1 gal.
Container Size
1 gal
Maximum Crack Width+1
1/2 in

Details

Item
Joint and Crack Filler
Series
Crack Filler
Application
Horizontal Asphalt or Concrete Surfaces
For Use On Surface Material
Asphalt, Concrete
Color
Black
Container Type
Jug
Adheres To
Asphalt and Concrete
Functional Cure
Not Specified
Coverage
80 sq ft @ 1/2 in
Dry Time
12 to 24 hr.
Characteristics
Provides A Tight, Flexible Seal for Asphalt and Concrete Surfaces, Fills Cracks Up to 1/2 in Wide
Full Cure Time
1 day
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
150 Degrees F
Flash Point
199 Degrees F
Product Form
Liquid
Standards
29 CFR 1910.1200
Number of Components
1
Performance Temp. Range
-10 Degrees to 180 Degrees F
Starts to Harden
12 hr to 1 day
VOC
Less Than 250g/L
Dry Time Tack Free
Not Specified
Dry Time Recoat
12 to 24 hr.
For Use With
Asphalt and Concrete Joints
Product Type
Crack Filler
Resistance Properties
Weather Resistant
Base Material
Asphalt
Maximum Traffic Hours
1 day
Cure Type
Ambient
Begins to Harden
Not Specified
Container Style
Jug
VOC Content+1
Less Than250 g/L
Application Temp. Range
-10 Degrees to 150 Degrees F
Patching Application
Crack Fillers

Description

Joint and Crack Filler, Product Type Crack Filler, Base Material Asphalt, Cure Type Ambient, Resistance Properties Weather Resistant, Product Form Liquid, Container Size 1 gal, Container Type Jug, Coverage 80 sq ft @ 1/2 in, Full Cure Time 1 day, Maximum Crack Width 1/2 in, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 1 day, Minimum Traffic Hours Not Applicable, Working Time Not Applicable, Application Horizontal Asphalt or Concrete Surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.