12 Cu. ft. Commercial Reach in Freezer in White Manual Defrost KM-FMD12WH

  • Mfr # KM-FMD12WH

  • Zoro # G015484861


product price:  $1,358.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Style
Solid Door
Color
White
Depth
23.7 in
Length
72.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-FMD12WH
Zoro #
G015484861
UPC #
810019867231
Country of Origin
China

Dimensions

Width
23.6 in
Depth
23.7 in
Length
72.8 in
Size
12 cu. ft.

Details

Style
Solid Door
Color
White
Voltage
115V

Description

Introducing the KoolMore One Solid Door 12 cu. ft. Manual Defrost Merchandiser Freezer, where Elegance Meets InNovation. Elevate your kitchen with our Sleek Solid Door Merchandiser Freezer in White. Enjoy the perfect blend of aesthetics and functionality, keeping your products frozen. Optimal Freshness: Advanced cooling techNology preserves your items at the perfect temperature, maintaining their freshness for longer. Safety Assured: ELT Listed for safety and sanitation, our merchandiser keeps your products secure and compliant. Efficient and Sustainable: Designed for energy efficiency, this merchandiser is both environmentally friendly and cost-effective. Elevate your brand and impress your customers with the KoolMore One Door Freezer. Upgrade your Kitchen today. Features: LED lighting for better visibility of your items 2 casters help with mobility, making the cleaning easier 6-shelves boasting your storage space ETL is listed for Safety and Sanitation Solid door provides a clean and uniform appearance Digital temperature controls to ensure precise temperature regulation


  • Digital temperature controls ensure precise temperature regulation, maintaining products at the desired frozen state
  • LED Lighting: Illuminate the refrigerator's interior with energy-efficient LED lighting. This lighting provides clear visibility of stored items and enhances the refrigerator's modern aesthetic.
  • Manual defrost, great for long-term storage
  • 2 casters help with mobility, making it easier to clean and move around.
  • 6-shelves boasting your storage space
  • Safety Ensured With ELT Listing, our freezer guarantees safety and sanitation standards, ensuring your products are displayed in the best possible environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.