23 in. Commercial Auto-Defrost Reach-In Freezer , 12 cu. ft. in White KM-RIF-1D12C-WH

  • Mfr # KM-RIF-1D12C-WH

  • Zoro # G715488183


product price:  $1,577.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
white
Style
Solid Door
Length
74.09 in
Width
23.43 in
Depth
26.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-RIF-1D12C-WH
Zoro #
G715488183
UPC #
810019868207
Country of Origin
China

Dimensions

Length
74.09 in
Width
23.43 in
Depth
26.06 in
Size
12 Cu. ft.

Details

Color
white
Style
Solid Door
Voltage
115V

Description

Enhance your commercial kitchen's freezing capabilities with the KoolMore 12 Cubic Feet Commercial Reach-In Freezer. Designed for efficiency and reliability, this freezer offers expansive storage capacity and essential features to preserve your perishables. With its robust construction, advanced cooling techNology, and user-friendly design, the KoolMore freezer is ETL Listed for safety and sanitation and easily exceeds industry standards. Enjoy a generous 12 cubic feet of storage space, providing ample room for various frozen goods, perfect for busy commercial kitchens. Includes four fixed-position wire shelves built to withstand heavy loads and organize items effectively, optimizing storage efficiency. Features: Enhanced Mobility: Designed with 2 adjustable feet and 2 back casters, allowing for easy movement and flexible positioning within your kitchen space. Secure Key Lock: Features a reliable key lock mechanism to prevent unauthorized access and protect valuable inventory, ensuring peace of mind. Professional All-White Exterior: Combines functionality with a clean, modern appearance that enhances the aesthetic of any commercial kitchen environment. Heavy-Duty Shelf Capacity: Each shelf supports up to 66 lbs of weight, providing ample space for bulk storage of ingredients or packaged goods. Precise Temperature Control: Offers a wide temperature range of 0 to -7 degrees Fahrenheit, ensuring optimal conditions for different types of frozen foods. Efficient Auto Defrost Feature: Maintains stable temperatures and reduces the need for manual defrosting, ensuring minimal disruption to your kitchen operations. Digital Temperature Control: Allows precise adjustment and monitoring of internal temperatures for optimal food preservation. User-Friendly Controls: Intuitive controls for effortless operation, allowing staff to adjust settings and maintain optimal freezing conditions quickly.


  • Expansive Storage Capacity: This commercial upright freezer offers a generous 12 cubic feet (cu ft) of storage space, providing ample room for various frozen goods. Perfect for busy commercial kitchens needing extensive freezing capabilities for ingredients and supplies.
  • User-Friendly Design: Features intuitive controls that make operation effortless, allowing staff to adjust settings quickly and efficiently. Designed for ease of use in a fast-paced commercial kitchen environment, minimizing training time.
  • Enhanced Mobility: Equipped with 2 adjustable feet and 2 back casters for easy movement and flexible positioning. This upright refrigerator allows you to rearrange your kitchen layout without hassle, adapting to changing needs and space constraints.
  • Efficient Auto Defrost: Features an automatic defrost function that reduces the need for manual defrosting, ensuring minimal disruption. Maintains stable temperatures in the commercial refrigerator to keep your kitchen operations running smoothly and efficiently.
  • ETL Listed for Safety: Meets stringent safety and sanitation standards, providing peace of mind for kitchen operators. Ensures compliance with industry regulations, protecting both your business and your customers.
  • Secure Key Lock: Prevents unauthorized access and protects valuable inventory with a reliable key lock mechanism. Ensures that your frozen goods in the commercial freezer are kept safe and secure, providing peace of mind and security.
  • Heavy-Duty Shelving: Includes four wire shelves that support up to 66 lbs each, optimizing storage efficiency. Built to withstand heavy loads, these shelves help organize items effectively and maximize the available space in the deep commercial freezer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.