24 in. One-Door Commercial Merchandiser Refrigerator in White, 12 Cu. Ft. KM-MDR-1GD-12CWH

  • Mfr # KM-MDR-1GD-12CWH

  • Zoro # G315484790


product price:  $1,123.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Overall Depth
23.75 in
Width
24.25 in
Voltage
110V
Length
72.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-MDR-1GD-12CWH
Zoro #
G315484790
UPC #
810019869266
Country of Origin
China

Dimensions

Overall Depth
23.75 in
Width
24.25 in
Length
72.75 in
Size
12 cu. ft

Details

Color
White
Voltage
110V

Description

Keep Must-Have Foods and Drinks Handy for Customers with a Large Glass-Door Refrigerator Designed for Merchandising. When offering customers ice-cold beverages in your convenience store, business, or at the gym you want to keep drinks organized, cold, and ready to grab and go. Thats why theres Nothing better for your space than this Beverage Display Cooler with multi-tiered adjustable shelving. An upright, space-saving design with quick-adjust temperature settings, plenty of storage space, and eco-friendly refrigerant helping to keep it powered up its the smart choice for your commercial business. Featuring a double-paned tempered glass is designed to help completely eliminate moisture and condensation when the door is opened up and the cold contents meet the warm exterior. This commercial display cooler comes with a built-in lock with a matching key so you can secure certain contents you want off-limits without your approval or help maintain freshness when you lock up for the evening. Our system uses a more efficient airflow system to help keep food and drinks fresher, and longer which is vital for supplying customers and guests with quality goods, and the temperature control on the front makes it easy to adjust the internal temperature. Features: Automatic Defrost and Dynamic Cooling System. Sleek White Design LED Interior Illumination. Double-Sided, Double-Layer Tempered Glass. Adjustable Shelving. Self-Evaporation Water Tray


  • Commercial refrigerator cooler: ideal for businesses or convenience stores, our upright beverage cooler can be used for storing beer bottles, soda cans, energy drinks, sports and fitness beverages
  • Enhanced Glass Design: Crafted with double-paned tempered glass, our merchandiser refrigerator minimizes condensation and sustains internal temperatures, preserving glass clarity for optimal display.
  • Precision Temperature Management: Effortlessly adjust the temperature from 1 to 6 with a simple dial, ensuring ideal coldness without freezing liquids. Suitable for beverages, foods, and other items.
  • Energy-Efficient Illumination: Equipped with LED lighting for an attractive display, the cooler features an independent light switch to conserve energy when not in use, facilitating cost reduction.
  • Features djustable shelves for maximum flexibility plus a built-in lock and key for security.
  • Compliant with Rigorous Standards: Supported by a 1-year parts and labor warranty, our Beverage refrigerator is ETL-certified, guaranteeing safe operational temperatures and conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.