26 in. 4 Tub Ice Cream Dipping Cabinet Display Freezer with Sliding Glass Door, 6 cu. ft

  • Mfr # KM-ICD-26SD

  • Zoro # G015553901


product price:  $1,017.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Style
Freezer
Depth
28.14 in
Width
26.18 in
Length
34.45 in
Size
6 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-ICD-26SD
Zoro #
G015553901
UPC #
810019863769
Country of Origin
China

Dimensions

Depth
28.14 in
Width
26.18 in
Length
34.45 in
Size
6 cu. ft.

Details

Style
Freezer
Voltage
110V
Color
White

Description

This Ice Cream Dipping Cabinet will help you store and serve Ice Cream with style When the summer is at its peak Nothing helps cool you down faster than a delicious ice cream cone. If youre a small business, ice cream shop, or cafe, you want to be able to display your Ice Cream like a professional, while also making it easier for customers and staff to get to the good stuff. We developed the Koolmore Ice Cream Dipping Cabinet to hold up to 4 large tubs with a soft-glow LED light on the interior of our ice cream cabinet to help highlight the ice-cold, deliciously sweet treats and to make it easier for customers to see inside. Made with Rust-Resistant steel walls, we want to maintain freshness and quality in your ice cream which is why the interior walls on our stainless-steel dipping cabinet are pre-coated for rust and corrosion resistance. As an all-in-one unit designed specifically for ice cream our free-standing dipping cabinet lets you store ice cream at just the right temperature, display it freely for all your customers to see, and then serve it up with fewer effort thanks to top-down access. Features: Professional Ice Cream Freezer Top-Sliding Glass Door Enhanced Storage Space Rolling, Lockable Caster Wheels Interior LED Lighting ETL Listed for Safety and Sanitation


  • Professional Ice Cream Freezer – This ice cream display dipping cabinet holds up to 4 large ice cream tubs displayed so customers can pick and choose their favorites while making it easier to serve them in cafes, ice cream shops, or small businesses.
  • Enhanced Storage Space – Beyond displaying the 4 tubs on top of this versatile dipping cabinet you can store extra 2 large tubes underneath to help when it comes to refilling your most popular ice cream, sorbet, or frozen yogurt flavors.
  • Top-Sliding Glass Door – Each ice cream cabinet is designed with glass doors that slide open in either direction, making it easier for servers to scoop and serve ice cream without making a mess. Easy to use when filling cups or cones.
  • Adjustable Temperatures – There's a thermostat in our ice cream display case that lets you set the internal temp on a range between 36°F to -15°F, which is important for reducing freezer burn and improving the ice cream consistency.
  • Rolling, Lockable Caster Wheels – This large commercial ice cream freezer display case is fitted with smooth-rolling caster wheels that can be locked into place, so you can easily shift it and move around to clean or rearrange your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.