Shop KOOLMORE

29" Stainless Steel 1 Glass Door Commercial Reach-in Refrigerator Cooler - 23 cu. ft

  • Mfr # RIR-1D-GD
  • Zoro # G705640768

product price: 
$
3,065.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RIR-1D-GD
Zoro #
G705640768
UPC #
810019861246
Country of Origin
China

Description

Your commercial kitchen deserves cool, sleek, convenient refrigeration solutions. The Kool more Single door Reach-In Commercial Refrigerator is made of gleaming stainless steel inside and out. The glass door allows you to conveniently track inventory, ideal for restaurants, cafes, and all types of commercial kitchens. A bottom-mounted compressor and raised bottom shelf make for convenient loading, unloading, and maintenance. The self-closing feature ensures food always remains fresh. Three deep adjustable shelves coated in epoxy for maximum corrosion resistance. This refrigerator holds up to 20. 6 cu. ft. and features external digital controls and display to monitor and control the temperature easily. Four casters with two front locking casters make it highly portable for kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. Specification and features include. 1/5 HP Compressor, LED Lighting, auto defrost, fully insulated foamed-in-place polyurethane insulation. , R290 refrigerant, door locks for security and freshness, Self-closing door with stay open featured, ETL Listed for Safety and Sanitation to ANSI 7 Standard for Commercial Refrigerators. 2. 6 Amps, 60 Hertz, 115V electrical connection, Standard NEMA 5-15P plug. 1-year parts and labor, 5 Year compressor . Overall Dimensions: Width 29 In. Depth 32 1⁄4 In. Height 82 1⁄2 In. Interior dimensions: Width 24 3/8", Depth 27 1/8, "Height: 60 1/4", shelves 20 7/8"W, x 25 3/16 D.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.