36 in. Commercial 2-Burner and 24 in. Griddle Electric Range Oven, 240V (KM-CRG242-E)
- Mfr # KM-CRG242-E
- Zoro # G423654009
product price:Â
$
4,043.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-CRG242-E
- Zoro #
- G423654009
- UPC #
- 810219780415
- Country of Origin
- China
Description
KoolMore Commercial Electric Range with 2 Elements and 24 in Griddle Optimize your kitchen workflow with this 24 in commercial electric range, designed to deliver powerful, multi-functional performance in a compact footprint. Featuring two sealed 2 kW round plate burners and a 4 kW integrated iron griddle, this unit allows operators to cook multiple items simultaneously with efficiency and precision. The oven base includes a 5 kW bottom heating element and a 1.25 kW top broiler, providing consistent results for baking, roasting, and finishing. Built with durable stainless-steel construction and a fully welded griddle plate, it is engineered for long-lasting commercial use and easy cleaning. Manual controls with a snap-action thermostat offer accurate temperature adjustment from 150 degF to 550 degF. A high backsplash with side splashes helps maintain a clean workspace, while the removable grease drawer simplifies maintenance. Designed for professional environments, this hardwired unit delivers reliable performance and versatility for demanding kitchens. Key Features: Commercial Range with Multi-Function Cooking Power: Designed for professional kitchens, combining burners, griddle, and oven in one compact unit for maximum versatility and efficiency. Dual Cooking Surface with Burners & 4 kW Griddle: Features (2) sealed 2 kW round plate elements alongside a 24 in x 21.2 in iron griddle (4 kW) , ideal for sauteing, boiling, and flat-top cooking simultaneously. High-Powered Oven with Broiler Capability: Equipped with a 5 kW bottom heating element and 1.25 kW top broiler , delivering consistent baking, roasting, and finishing performance. Durable Stainless Steel Commercial Construction: Built with stainless-steel exterior and galvanized interior, plus a fully welded griddle plate for durability and easy cleaning. Precision Manual Controls with Snap-Action Thermostat: Offers accurate temperature control from 150 degF to 550 degF , ensuring reliable and responsive cooking performance. Integrated Backsplash & Side Splashes for Clean Operation: Includes a 36 in backsplash with side guards fully welded to the griddle plate, helping protect surrounding surfaces. Spacious Oven with Flexible Rack Positions: Features 2 oven racks with 3 positions, allowing versatile cooking configurations for different food types. Grease Management System: Includes a removable 4.5 qt grease drawer with weep hole, simplifying cleanup during heavy use. Commercial Hardwired 208V / 3-Phase Power.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.