Shop KOOLMORE
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
60 In. Floor Standing Bagel Bakery Display Case With 12 Baskets, Open Back With Side LED
- Mfr # KM-FDC-B12
- Zoro # G123368626
product price:Â
$
2,148.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-FDC-B12
- Zoro #
- G123368626
- UPC #
- 810158922792
- Country of Origin
- China
Description
KoolMore Floor Standing Bagel Bakery Display Case With 12 Baskets, Open Back With Side LED The KoolMore Floor Standing Bagel Bakery Display Case is built for high-capacity merchandising, offering an expansive 60-inch design with twelve included wire baskets for organized product display. Perfect for busy bakeries, cafes, and retail environments, it features a three-tier layout that maximizes visibility and accessibility. The open-back design allows for quick restocking and easy serving, improving efficiency during peak hours. Surrounded by tempered glass on all sides, this unit provides a clear, professional presentation, while warm 2700K LED lighting enhances the appearance of baked goods. Constructed with durable commercial-grade materials and finished in a sleek black exterior, it delivers both style and reliability. Energy-efficient and easy to operate. Key Features: Extra-Large 3-Tier Display with 12 Included Baskets: Designed for high-volume merchandising, this unit features three spacious tiers with twelve PVC-coated wire baskets, each holding up to 5.3 lbs., ideal for displaying large quantities of bagels, pastries, and packaged goods. Wide 60" Design for Maximum Product Capacity: The expanded footprint provides significantly more display space, making it perfect for busy bakeries, cafes, and retail environments with high customer traffic. Open-Back Design for Fast & Easy Access: The open rear layout allows staff to quickly restock and serve items without doors, improving workflow efficiency in fast-paced settings. Bright Dual Side LED Lighting (2700K): Warm LED lighting mounted on both sides enhances product visibility and creates an inviting display that highlights baked goods and boosts impulse purchases. All-Around Tempered Glass for Full Visibility: Durable tempered glass panels on all sides provide a clear, unobstructed view of products while ensuring long-lasting performance in commercial environments. Adjustable Shelving for Flexible Merchandising: Shelves can be repositioned to accommodate different product sizes, allowing you to customize the display for various baked goods and packaged items. Durable Commercial-Grade Construction: Built with painted steel and glass, along with PVC-coated steel wire baskets, ensuring strength, durability, and long-term reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.