Shop KOOLMORE
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
73 In. Floor Standing Bagel Bakery Display Case With 15 Baskets, Open Back With Side LED
- Mfr # KM-FDC-B15
- Zoro # G423368623
product price:Â
$
2,594.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-FDC-B15
- Zoro #
- G423368623
- UPC #
- 810158924161
- Country of Origin
- China
Description
KoolMore Floor Standing Bagel Bakery Display Case with 15 Baskets, Open Back with Side LED The KoolMore KM-FDC-B15 Floor Standing Bagel Bakery Display Case is designed for maximum capacity and high-impact presentation in busy commercial environments. With an extra-wide 73-inch design and fifteen included wire baskets, it offers extensive space for organizing and displaying bagels, pastries, and packaged goods. The three-tier layout maximizes visibility, while the open-back design allows for quick restocking and easy access during peak hours. Surrounded by tempered glass on all sides, this unit provides a clean, professional display, enhanced by warm 2700K LED lighting from both sides. Built with durable commercial-grade materials and finished in a sleek black exterior, it combines style with long-lasting performance. Energy-efficient and easy to operate. Key Features: Maximum Capacity 3-Tier Display with 15 Included Baskets: Built for high-volume merchandising, this unit features three large tiers with fifteen PVC-coated wire baskets, each holding up to 5.3 lbs., ideal for showcasing a wide variety of bagels, pastries, and packaged goods. Extra-Wide 73" Design for High-Traffic Environments: The expanded footprint provides substantial display space, making it perfect for busy bakeries, supermarkets, and cafes with heavy customer flow. Open-Back Design for Quick Access & Restocking: The open rear layout allows staff to easily access products, improving speed and efficiency during peak service hours. Bright Dual Side LED Lighting (2700K): Warm LED lighting on both sides enhances product visibility and presentation, helping baked goods look fresh and appealing to customers. All-Around Tempered Glass for Full Product Visibility: Durable tempered glass panels on all sides provide a clear, unobstructed view while maintaining strength and durability in commercial settings. Adjustable Shelving for Versatile Display Options: Shelves can be repositioned to accommodate different product sizes, allowing flexible merchandising for a variety of baked goods and packaged items. Durable Commercial-Grade Construction: Constructed with painted steel and glass, along with PVC-coated steel wire baskets, ensuring long-lasting reliability in demanding environments. Energy-Efficient Plug-In Operation: Operates on standard 110V power with low energy consumption (105 kWh/year),
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.