Shop KOOLMORE
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
77 in. 27.5 cu. ft. Commercial Auto Defrost Convertible Aisle-End Island Freezer/Refrigerator
- Mfr # KM-ISCF-75AF
- Zoro # G024503607
product price:Â
$
4,664.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-ISCF-75AF
- Zoro #
- G024503607
- UPC #
- 810158920392
- Country of Origin
- China
Description
KoolMore 77-Inch 27.5 Cu. Ft. Island Chest Freezer End Piece, with Auto Defrost Built for high-capacity retail merchandising, the KoolMore 77-Inch Island Chest Freezer End Piece delivers an expansive 27.5 cu. ft. of storage, making it ideal for supermarkets, convenience stores, and end-cap display configurations. Designed primarily as a freezer, it maintains consistent low temperatures while also offering the flexibility to operate as a refrigerator when needed. Dual sliding glass lids provide easy access and clear product visibility, enhanced by anti-condensation heating to prevent fogging in busy store environments. Bright LED interior lighting highlights products for improved presentation, while multiple wire racks keep items organized and easy to access. The digital temperature control allows precise adjustments, and the automatic defrost system reduces maintenance requirements. Constructed for long-term commercial durability and equipped with casters for easy mobility and cleaning, this unit is built to adapt to changing floor layouts. ETL and NSF-certified. Key Features Large 27.5 Cu. Ft. Commercial Island Chest Freezer: Extra-large capacity designed for supermarkets and retail environments, ideal as a primary island or end-cap display unit.Convertible Freezer-to-Refrigerator Functionality: Operates as a freezer (-11 DegF to 5 DegF) with the flexibility to switch to refrigerator mode (32 DegF to 50 DegF) as needed.ETL & NSF Certified: Certified for commercial safety and sanitation.Dual Sliding Glass Lids for Easy Access & Display: Smooth-gliding, dual-pane tempered glass doors provide clear product visibility while improving efficiency.Auto Defrost System for Low Maintenance: Eliminates manual defrosting while maintaining consistent cooling performance.Digital Temperature Control for Precision: Easy-to-use controls allow accurate temperature adjustments for different storage needs.LED Interior Lighting for Enhanced Merchandising: Bright lighting improves product visibility and presentation in retail settings.Heavy-Duty Wire Racks for Organized Storage: Includes multiple coated wire racks to help separate products and maximize usable display space.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.