90 in. Outdoor Kitchen Suite with White Stone Counter, Sides and Doors, 4-Burner Low-Profile Grill
- Mfr # KM-OKI-5595
- Zoro # G423654016
product price:Â
$
9,996.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-OKI-5595
- Zoro #
- G423654016
- UPC #
- 810158923454
- Country of Origin
- China
Description
KoolMore Reserve Outdoor Island Kitchen Suite with 4-Burner Grill, Cabinets, Sink, and Trash Can Designed to deliver both performance and luxury, this KoolMore Reserve outdoor kitchen island suite features a full white stone panel design that creates a seamless, built-in look for upscale outdoor spaces. The integrated 4-burner gas grill delivers 48,000 BTUs of powerful, even heat for grilling and entertaining, while the ETL Listed glass-door refrigerator keeps beverages and ingredients chilled, visible, and within easy reach. A premium white stone countertop provides a durable and elegant prep surface, complemented by a built-in sink with a commercial-style faucet for added convenience. Spacious storage compartments and an integrated pull-out trash bin help keep your workspace organized and efficient. Key Features: KoolMore Reserve Premium Outdoor Kitchen Suite: Part of the KoolMore Reserve collection, designed for upscale outdoor living with a refined, fully integrated kitchen experience. Full White Stone Panel Design for a Built-In Look: Features white stone panels on the front and sides, delivering a seamless, high-end aesthetic that elevates any outdoor space. Complete Outdoor Kitchen with Integrated Components: Includes a 4-burner gas grill, ETL Listed glass-door refrigerator, sink with faucet, storage cabinets, and pull-out trash bin, providing a fully equipped outdoor cooking station. High-Performance 4-Burner Gas Grill (48,000 BTU Total): Equipped with four 12,000 BTU burners for powerful, even heat across the cooking surface. ETL Listed Outdoor Refrigerator with Glass Door: Built-in refrigerator with dual-pane glass door and interior lighting, keeping beverages and ingredients cold, visible, and within easy reach. Premium White Stone Countertop: Durable, easy-to-clean surface that enhances both functionality and upscale design. Stainless Steel Construction for Outdoor Durability: Structural components built from stainless steel for long-lasting performance and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.