Commercial 11 Gallon Natural Gas Stainless Steel Pasta Cooker With 6 Baskets, 70,000 BTU

  • Mfr # KM-PC6-NG

  • Zoro # G715548429


product price:  $2,891.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Width
15.63 in
Size
6 Gallon
Depth
35.38 in
Color
Silver
Length
46.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-PC6-NG
Zoro #
G715548429
UPC #
810158926196
Country of Origin
China

Dimensions

Width
15.63 in
Size
6 Gallon
Depth
35.38 in
Length
46.88 in

Details

Color
Silver

Description

KoolMore Commercial 11 Gallon Natural Gas Pasta Cooker. Experience exceptional efficiency and durability with our Commercial 11 Gallon Natural Gas Stainless Steel Pasta Cooker. This robust unit, equipped with 6 baskets and delivering a powerful 70,000 BTU, ensures quick and consistent cooking results, making it a valuable asset for any commercial kitchen. The open pot design facilitates easy cleaning, while the adjustable stainless-steel legs offer stability and convenience. With features like a floor drain, starch skimmer drain, and overflow protection, this pasta cooker is engineered for seamless and efficient cooking operations. The pilot light ignition and prompt response thermostat ensure easy start-up and rapid temperature recovery, keeping your operations running smoothly. Certified for safety and sanitation, this freestanding unit is built with 18-gauge stainless steel for long-lasting performance, making it a reliable choice for your commercial cooking needs. Key Features: High Capacity and Powerful Output: Features an 11-gallon capacity with 6 baskets, delivering a robust 70,000 BTU for fast and consistent cooking, perfect for high-demand kitchens. Built with 18-gauge 430 stainless steel exterior and 316 stainless steel interior, ensuring longevity and resistance to corrosion in rigorous commercial environments. The open pot design allows for quick and easy cleaning, reducing downtime and ensuring hygiene. Includes a starch skimmer drain to maintain the quality of your cooking water, ensuring the best results for pasta dishes. Equipped with a floor drain and overflow protection to maintain a safe and efficient cooking environment. Equipped with a manual control system and prompt response thermostat for fast temperature recovery, ensuring consistent cooking results. Pilot Light Ignition: Features a pilot light for easy ignition, making start-up simple and reliable. Adjustable and Stable: Stainless steel legs are adjustable for stability on uneven surfaces, providing flexibility in kitchen setup. Designed for freestanding installation, easily integrates into any commercial kitchen layout. Designed to operate on natural gas, with the added convenience of being easily convertible to propane, ensuring adaptability to various kitchen setups.
  • High Capacity and Powerful Output: Features an 11-gallon capacity with 6 baskets, delivering a robust 70,000 BTU for fast and consistent cooking, perfect for high-demand kitchens.
  • Durable Construction: Built with 18-gauge 430 stainless steel exterior and 316 stainless steel interior, ensuring longevity and resistance to corrosion in rigorous commercial environments.
  • Easy to Clean: The open pot design allows for quick and easy cleaning, reducing downtime and ensuring hygiene.
  • Starch Skimmer: Includes a starch skimmer drain to maintain the quality of your cooking water, ensuring the best results for pasta dishes.
  • Safety Features: Equipped with a floor drain and overflow protection to maintain a safe and efficient cooking environment.
  • Precision Temperature Control: Equipped with a manual control system and prompt response thermostat for fast temperature recovery, ensuring consistent cooking results.
  • Pilot Light Ignition: Features a pilot light for easy ignition, making start-up simple and reliable.
  • Adjustable & Stable: Stainless steel legs are adjustable for stability on uneven surfaces, providing flexibility in kitchen setup.
  • Versatile Installation: Designed for freestanding installation, easily integrates into any commercial kitchen layout.
  • Flexible Fuel Compatibility: Designed to operate on natural gas, with the added convenience of being easily convertible to propane, ensuring adaptability to various kitchen setups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.