Shop KOOVA
See all product information
Create Account
Storage Rack, Steel, Black, 4.1 in W, 3.7 in H, 8.5 in L, Powder Coated
- Mfr # KV-SPRAYB-2
- Zoro # G708400284
product price:Â
$
27.95
/ea
Key Features
Material
Steel
Color
Black
Height
3.7 in
Width
4.1 in
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV-SPRAYB-2
- Zoro #
- G708400284
- UPC #
- 810064960420
- Country of Origin
- United States
Dimensions
- Height
- 3.7 in
- Width
- 4.1 in
- Length
- 8.5 in
- Size
- 2 Bottle Holder
Details
- Item
- Storage Rack
- Material
- Steel
- Color
- Black
- Finish
- Powder Coated
- Includes
- Bottle Holder, Installation Hardware
Description
Black Matte Finish The Koova bottle holder system is powder coated matte black to help it blend in more seamlessly with your tools and workspace. Multipurpose Space Organizer From a mudroom to a garage to an arts and crafts room, this heavy-duty steel spray bottle holder is easy to hang up almost anywhere to provide you with organization and accessibility. This makes it ideal for anyone looking to keep paints, sprays, oils, or air cans handy. Quick-Access Design The large, round holes in our spray bottle holder mean you can easily access a standard commercial spray bottle and replace it without having to pull hard or force it in. This Koova spray bottle organizer is made with Koova's high-quality standards. It is durable and reliable. Well-Balanced Base Along with rings to help hold each bottle or can, the strong, wide base supports them from below so they don't tip, spill, or leak. Important for home, office, or garage safety. Lightweight Frame Our sprayer holder bracket is crafted with a heavy-duty, yet surprisingly light steel so it won't put heavy pressure on drywall. Quick and Easy Install Each spray bottle wall mount system has concealed mounting hardware which means you can hang it up with minimal effort and it blends in more effectively with the surrounding area. Great for keeping a low profile and ensuring a strong, reliable hold.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.