Shop KOOVA
See all product information
Create Account
Storage Rack, Steel, Black, 3.3 in W, 3.7 in H, 18.25 in L, Powder Coated
- Mfr # KV-CAN-6
- Zoro # G608400285
product price:Â
$
39.95
/ea
Key Features
Material
Steel
Color
Black
Height
3.7 in
Width
3.3 in
Length
18.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV-CAN-6
- Zoro #
- G608400285
- UPC #
- 810064960079
- Country of Origin
- United States
Dimensions
- Height
- 3.7 in
- Width
- 3.3 in
- Length
- 18.25 in
- Size
- 6 Can Holder
Details
- Item
- Storage Rack
- Material
- Steel
- Color
- Black
- Finish
- Powder Coated
- Includes
- Can Holder, Installation Hardware
Description
Organize Aerosol Cans in a Garage or Workspace with the Versatile Spray Can Holder from Koova Aerosol cans like spray paint, lubricating solutions, canned air, and cleaners seem to end up in the oddest places. When you are working on a car, spray painting a DIY project, or doing an arts and crafts, having visible and accessible tools saves space and lets you spend more time on your hobbies. That's why we designed the Koova Aerosol Spray Can Holder with two can holding sections to help you keep everything organized so you can grab, use, and put them back with less hassle. Crafted with a heavy-gauge steel and featuring convenient straw notches that make it easier to slide in different can styles, it's the perfect choice for any garage or workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.