This item is Discontinued.

This item is Discontinued.
Lil Medium Shelf, 4 x 10 (Discontinued)
Mfr #
KV-KS-4X10
Zoro #
G008400175
UPC # 810064961052
Country of Origin United States
Category Wall Shelving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV-KS-4X10
- Zoro #
- G008400175
- UPC #
- 810064961052
- Country of Origin
- United States
- Item
- Shelf
- Material
- Steel
- Color
- Black
- Finish
- Powder Coated
- Includes
- Shelf, Installation Hardware
Description
A medium wall mount shelf designed just for the things that are cluttering up your counters or things that need to be accessed easily. Everything should have a place, give them one with a medium wall mount shelf. Get the exact size for what you need!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.