
Pre-Teen Kids Wobble Chair for Schools, Classrooms, 18.7in tall, Active Seating, Dark Blue
Mfr # 803909
Zoro # G022706475
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
275 lbs
Height
18.7 in
Color
Dark Blue
Assembly Required
Yes
Application
Homework, reading, drawing, eating or board games
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
803909
Zoro #
G022706475
UPC #
-
Country of Origin
United States
Dimensions
Height
18.7 in
Child Height for Use
54-57 in
Length
13.75 in
Width
13.75 in
Details
Maximum Load Capacity
275 lbs
Color
Dark Blue
Assembly Required
Yes
Application
Homework, reading, drawing, eating or board games
Safety Features
Anti-tip safety ring
Suggested School Grade
Grade 5 and 6
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Material
Plastic
For Use With
Classrooms, Schools, Libraries, Home
Suggested Age Range
10-11 years old
Shape
Round
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Item
Pre-Teen Kids Wobble Chair
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 10-11; Grade 5-6; child height 54“-57”.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.