Shop KOSS
See all product information
Create Account
Black Ultra-lightweight Earbuds
Mfr # KE5K
Zoro # G904123291
product price:Â $27.29
/eaKey Features
Color
Black
Cable Length
4 ft
Features
Durable, Secure, Comfortable, Lightweight
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KE5K
- Zoro #
- G904123291
- UPC #
- 21299175484
- Country of Origin
- China
Dimensions
- Cable Length
- 4 ft
Details
- Color
- Black
- Item
- Earphone
- Features
- Durable, Secure, Comfortable, Lightweight
- Corded/Wireless
- Corded
- Host Interface
- Mini-phone (3.5mm)
- Earpiece Type
- Binaural
- Earpiece Design
- Earbud
- Impedance
- 16 Ohm
- Frequency Response
- 60 Hz to 20 kHz
- Sound Mode
- Stereo
- Mount Type
- Outer-ear
- Connectivity Technology
- Wired
- Maximum Frequency
- 20 kHz
- Minimum Frequency Response
- 60 Hz
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.