Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Koss Koss TD85 Full-Size Stereophones with Durable Steel Yokes TD85

Koss TD85 Full-Size Stereophones with Durable Steel Yokes (Discontinued)

  • Mfr # TD85
  • Zoro # G304124836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD85
Zoro #
G304124836
UPC #
21299150672
Country of Origin
China

Description

  • Frequency response: 20Hz-17kHz
  • Adjustable headband adjusts to fit any head size
  • Closed leatherette ear cushions for maximum isolation and deep bass
  • Dynamic element for extended frequency response
  • Cord length: 8' - coiled, single entry with
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.