Weathermax Medium Dining Set Cover- Black - 96 L x 60 W x 30 H in.
- Mfr # 75550
- Zoro # G724182164
product price:Â
$
225.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75550
- Zoro #
- G724182164
- UPC #
- -
- Country of Origin
- China
Description
The KoverRoos outdoor dining set cover is the ultimate in furniture protection. The material, design, and construction are simply the best on the market. Outdoor furniture covers need to breathe so that moisture can escape, keeping mold and mildew from developing under the cover. Koverroos use technologically advanced materials that are one-way breathable - so moisture can evaporate right through the fabric, but water, dust and dirt can't get in. Koverroos covers are stronger than most vinyl covers, yet light weight. This means our covers are easy to use - no struggling to get them on and off. Also, these patio furniture covers are able to handle temperatures from -100 degrees Fahrenheit up to +240 degrees. The Weathermax Medium Dining Set Cover is appropriate for most weather conditions. Tyvek, a revolutionary, patented fabric ideal for covering outdoor furniture, is extremely lightweight, and therefore easy to handle, yet surprisingly strong. Tyvek patio furniture covers score 4 out of 5 in breathability, 5 out of 5 in dirt and dust protection, 5 out of 5 in mold and mildew protection, 4 out of 5 in rain protection, 2 out of 5 in durability, 5 out of 5 in ease of storage, and 4 out of 5 in color retention. The competition ( PVC Coated Polyester) score 2 out of 5 in breathability, 4 out of 5 in dirt and dust protection, 2 out of 5 in mold and mildew protection, 4 out of 5 in rain protection, 3 out of 5 in durability, 2 out of 5 in ease of storage, and 2 out of 5 in color retention. This particular cover comes with a drawstring and u shaped hook/bungee system ( set of 4) attachment system in order to secure the cover in harsher weather conditions and is fitted for an outdoor dining set less than 96 L x 60 W x 30 H in. Weathermax oval/rectangular dining cover.. Woven protective fabric with a HydroMax finish delivers unsurpassed water repellency and mildew resistance, maintaining the fabric's natural breathability.. Attachment System - Drawstring and U shaped hook/bungee system ( Set of 4) to secure cover.. Lightweight, breathable, strong, durable and long lasting.. Storage pouch included, 10 year limited warranty, 5 year color retention, Made in USA.. Warranty - 10 year limited warranty, 5 year color retention.. Dimension - 96 x 60 x 30 in.. Item Weight - 6 lbs.. Color - Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.