Shop KRAFT TOOL
See all product information
Create Account
32 oz. Rubber Mallet, Non-Marring, 2 1/1 in Face Dia., 13 3/4 in L Wood Handle
- Mfr # FC551
- Zoro # G9111112
product price:Â
$
17.85
/ea
Key Features
Overall Length
14 in
Head Weight
30 oz
Head Material
Rubber
Handle Material
Wood
Face Diameter
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC551
- Zoro #
- G9111112
- UPC #
- 765139443004
- Country of Origin
- China
- Item
- Rubber Mallet
- Head Weight
- 30 oz
- Head Material
- Rubber
- Handle Material
- Wood
- Handle Color
- Natural
- Head Color
- White
- Mallet Product Grouping
- Rubber Mallets
- Tether Capable
- Tether Capable
- Features
- Non-Marring White Material, Smooth Wood Handle
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Double Faced
- Yes
- Dead Blow Hammer
- No
- Face Material
- Rubber
- Face Shape
- Round
- Tether Ready
- No
- Hammer Type
- Mallet
- Non-Magnetic
- Yes
- Non-Marring
- Yes
- Non-Sparking
- Yes
- Type
- Non-Marring
Dimensions
- Overall Length
- 14 in
- Face Diameter
- 2 3/8 in
- Handle Length
- 10 1/2 in
- Head Length
- 4 1/4 in
- Wire Rope Length
- 14 in
- Length
- 14 in
- Fits Chest Size
- Non-Marring White Material, Smooth Wood Handle
Description
If you are looking for a mallet that will not mar surfaces, the Kraft Tool Rubber Mallet is an ideal choice. The rubber head of this mallet has a diameter of 2 1/2 in. and weighs 32 oz. With an overall length of 13 3/4 in., it has a hardwood handle with natural finish. It also comes with a tether style standard tool. This rubber mallet is perfect for tasks where you need to protect the surface from damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.