This item is Discontinued.

Krator Krator OEM041 Yamaha YZF R6 OEM Style Racing Mirrors Left & Right 2008-2012; Matte Black OEM041

This item is Discontinued.

Krator

Krator OEM041 Yamaha YZF R6 OEM Style Racing Mirrors Left & Right 2008-2012; Matte Black (Discontinued)

Mfr # OEM041
Zoro # G703996928
UPC # 698056194820
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OEM041
Zoro #
G703996928
UPC #
698056194820
Country of Origin
China

Description

Features
  • High quality black OEM style racing mirrors (left & right sides)
  • High-impact abs shell, steel shaft and acrylic mirror
  • Easy to install bolt directly into your stock mounting point
  • Professional installation is recommended
Fitment
  • 2008-2012 Yamaha R6 / YZF-R6
Specifications
  • Color: Matte Black
  • Mirror Material: Acrylic (Provides clear view and not easy to crack or break)
  • Shell Material: High Impact ABS Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.