KNC9200 Basketball Hoops Net In Orange

  • Mfr # KNC9200
  • Zoro # G303682528
product price: 
$
29.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KNC9200
Zoro #
G303682528
UPC #
713757259200
Country of Origin
China

Description

Krazy Netz 200 Gram Anti-Whip Basketball net color is Orange. Krazy Netz has developed a unique patented solution that contains a UV-ray protective coating capable of withstanding the toughest impacts of weather. No harsh chemicals are used leaving our environment ECO friendly. Our 200 gram heavy duty nets, have an incredible quality that guarantees a stronger, more durable net that impacts the longevity of their life. The texture is soft to the touch, with a perfect luminescent shine provides a classy look which significantly adds to the one-of-a- kind value. Customers will be thrilled at bringing a touch of character to their home or office with our wide variety of amazing colors.

  • Anti-Whip Basketball Nets
  • Heavy Duty Nylon
  • Fade/Weather Resistant
  • Heavy Duty custom dyed net 18-21 inches
  • Standard size with 12 loops.
  • Easy to install.
  • All weather fade-resistant with protective UV coating
  • 200 gm. net is stitched using military grade standards
  • Color - Orange
  • Dimension - 18 x 0.25 x 0.25 in.
  • Item Weight - 0.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews