Kreg Tool
Angle Clamp Right 5"
- Zoro #: G2705093
- Mfr #: KHCRA

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.13
Kreg Tool #KHCRA Specifications
- Zoro #: G2705093
- Mfr #: KHCRA
- Country of Origin (subject to change): United States
Description
The Right Angle Clamp makes projects with 90° joints faster and easier than ever by giving you the helping hand you need to hold the parts in position as you drive in the screws. Just slip the pin on the Right Angle Clamp into a pocket hole close the clamp and it draws the mating pieces tightly together. The swiveling clamp pad opposite the pin grabs the mating piece securely.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Kreg Tool #KHCRA
Explore more
- Kreg Tool Angle Clamp Right 3" KHC3
- Steelman Lead W/Clip Blue 06630-B
- Steelman Lead W/Clip Yellow 06630-Y
- Harting Acces. Cable Clamp Metal Pg, PK 10 09000005102
- Thomas & Betts 20A, PLG, 2P3W, SE, U1, 125V, CLAMP 8013U1
- Jandorf Clamp Nyl Nat1/2X5/8Cd2 61470
- Harting Acces. Special Cable Clamp EMC M32, PK 10 19620005094
- Harting Acces. Cable Clamp Metal Pg, PK 2 09000005106
- Murr Elektronik CABLE DRUM Ø 355MM, PUR 3X0.75 black 100m 7000-88021-2200100
- Harting Cable Clamp M20, 5-9Mm, PK 10 19000005180
- Murr Elektronik CABLE DRUM Ø 355MM, PUR 3X0.34 black 100m 7000-88021-2200060
- Kreg Tool Cable Clamps & Clips