True-FLEX Featherboard, 2PK
- Mfr # PRS3020
- Zoro # G621870539
product price:Â
$
48.49
/pk of 2, $24.25/ea
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
- PRS3020
- Zoro #
- G621870539
- UPC #
- 647096711177
- Country of Origin
- India
Description
The True-FLEX Featherboard gets its name from the careful engineering that went into its design. Many Featherboards on the market today apply too much pressure or not enough pressure to the workpiece which results in imperfect cuts and less than safe operation. The True-FLEX Featherboard provides a consistent and optimum pressure and will stand up to years of heavy use in your woodshop. The Featherboard is made from an extremely durable plastic composite body and includes a Wedge-Lock System that allows the Featherboard to be secured to a variety of shop tools without the need for additional hardware. Whether youre using a miter slot or a T-slot working on a table saw or a router table the Wedge-Lock System adjusts accordingly and lets you work with confidence. Designed for use in standard 3/8 x 3/4 (9mm x 19mm) miter slot.
Restrictions
This item has been restricted from sale in the following states:
CA