Shop KRNZLE
Create Account
Kranzle B270T 3500 PSI- 4.2 GPM- 13 HP Gear-Drive Honda Gas Pressure Washer
- Mfr # 97411931
- Zoro # G424216800
product price:Â
$
7,419.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97411931
- Zoro #
- G424216800
- UPC #
- -
- Country of Origin
- China
Description
The K270BT cold water gas pressure washer, producing a powerful 3,500 PSI at 4.2 GPM, is for industrial and commercial use; perfect for the professional who cleans decks, buildings, vehicles or heavy equipment; powers a large flat surface cleaner, does graffiti removal, engages in contract cleaning, or the fisherman who is cleaning crab pots, fishnets, boats. There scores of gas powered pressure washers to choose from but the K270BT is unique amongst gas pressure washers in five ways. 1) It features the unique Kranzle pump that can run dry and bypass better than its rivals as proven in independent laboratory tests. 2) It uses a 13 HP Honda LX gear-drive engine that has reduces wear and tear on the pump by 50% while increasing torque and cleaning power. 3) The auto idle feature saves fuel and engine-pump life. 4) It has 65' of hose on a reel, giving further reach on the job and providing easy deployment. 5) The pressure washer includes the Industrial Dirt Killer turbo nozzle, powerful enough to cut a 2 x 4 piece of lumber in half in a matter of seconds. The K270BT comes with all the accessories you need to clean to include: professional gun-jet lance, 65' wire braided hose on hose reel, safety coupler screw connections, exit side chemical injection, gauge, flat tip combination high pressure wash - low pressure soap nozzle, and an Industrial Dirt Killer turbo nozzle. With a cleaning power rating of 14,700 cleaning units, the K270BT cold water gas pressure washer provides a tremendous amount of cleaning power. Features: Advanced Kranzle pump design gives multi-hour bypass and run-dry capability preventing accidental pump damage. Industrial Dirt Killer turbo nozzle doubles cleaning efficiency. Combination wash-soap nozzle saves time. Auto-idle feature reduces wear and tear on pump and engine, saves fuel. 65' wire braided hose on hose reel with safety couplers. Honda 13 HP, GX-LX 2-1 gear-drive, engine delivers extra torque and extends pump life. Dimension - 29 x 38 x 23 in.. Item Weight - 196 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.