Shop KROWNE
Create Account
1 in. NPS Nickel Plated Drain
- Mfr # B2169972
- Zoro # G024217771
product price:Â
$
32.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2169972
- Zoro #
- G024217771
- UPC #
- -
- Country of Origin
- China
Description
Krowne 23-111 - 1 in NPS Nickel Plated Drain Features: 2 in Flange 1 in NPS Male Thread 1-1/2 in Long Locknut and Washer Included Features 2 in Flange. 1 in NPS Male Thread. 1-1/2 in Long. Locknut and Washer Included. Specifications Size 1 in. Ada Compliant: Yes. Color Finish: Steel. Connection Size Inches: 1. Construction: Nickel Plated Brass. Pipe Size Inches: 1. Type: Drain. Weight 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.