Shop KROWNE
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
20 x 17 in. Drop-In Hand Sink
- Mfr # B2169965
- Zoro # G024218198
product price:Â
$
608.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2169965
- Zoro #
- G024218198
- UPC #
- -
- Country of Origin
- China
Description
Krowne HS-2017 - 20 in x 17 in Drop-In Hand Sink Features: Krowne Drop-In Hand Sink 1 Compartment 20-1/4 in x 17 in x 17-3/4 in OA 17-3/4 in x 12-3/4 in x 7-3/4 in Deep Bowl w/Deck Mounted 6 in Gooseneck Faucet 1-1/2 in Drain Stainless Steel Construction ( 18-1/4 in x 15-1/2 in Cutout) Features Krowne Drop-In Hand Sink. 1 Compartment. 20-1/4 in x 17 in x 17-3/4 in OA. 17-3/4 in x 12-3/4 in x 7-3/4 in Deep Bowl. w/Deck Mounted 6 in Gooseneck Faucet. 1-1/2 in Drain. Stainless Steel Construction ( 18-1/4 in x 15-1/2 in Cutout). Specifications Size 20 x 17 in. Construction: Stainless Steel. Depth Inches: 38171. Centers Inches: 4. Handle Style: Round. Length Inches: 17. Type: Drop In. Width Inches: 20-1/4. Faucet Holes: 2. Spout Reach Inches: 12. Gallons Per Minute: 1.8. Color Finish: Steel. Ada Compliant: Yes. Mounting Type: Deck Mount. Weight 8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.