This item is Discontinued.

This item is Discontinued.
Spray Paint, Black, Flat, 15 oz (Discontinued)
Mfr #
R00789
Zoro #
G302565112
UPC # 724504000000
Country of Origin United States
Category Spray Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00789
- Zoro #
- G302565112
- UPC #
- 724504000000
- Country of Origin
- United States
- Item
- Spray Paint
- Color
- Black
- Color Family
- Blacks
- Net Weight
- 15 oz
- Sheen
- Flat
- Paint and Primer Surface Material
- Metal, Steel, Wood
- Paint Color Family
- Blacks
- Paint and Primer Sub Category
- General Purpose Spray Paint
- Paint and Primer Finish
- Flat