Shop KRYLON

Hammered Spray Paint, Black, Gloss, Solvent, 12 oz

  • Mfr # K02782007
  • Zoro # G4233039

product price: 
$
11.59
/ea

Key Features

Color Family
Black
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K02782007
Zoro #
G4233039
UPC #
724504027829
Country of Origin
United States
Item
Hammered Spray Paint
Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Exposure Conditions
Exterior, Interior
Resin Type
Alkyd Enamel
Dry Time Tack Free
2 hr
Application Temperature
55 Degrees to 75 Degrees F
Standards
MIR Compliant
Paint and Primer Finish
Hammered
Resistance Properties
Chemical-Resistant
Compatible Surface Material
Ceramic, Glass, Metal, Plastic, Wood
Coating Application
General Purpose Spray Paint
Flammability
Flammable
Dry Time to Recoat
2 hr to 48 hr
Maximum Application Temperature
75 Degrees F
Opacity
100 %
Minimum Application Temperature
55 Degrees F
Finish Texture
Hammered
Container Type
Aerosol Can
Sub Brand
Fusion
Use Location
Exterior, Interior
Coverage Area
25 sq ft

Description

Hammered Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Alkyd Enamel, Color Black, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr, Flammability Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.