Shop KRYLON

Hammered Spray Paint, Copper, Hammered, Solvent, 12 oz

  • Mfr # K02786007
  • Zoro # G7601323

product price: 
$
12.29
/ea

Key Features

Color Family
Brown
Net Weight
12 oz
Sheen
Hammered
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K02786007
Zoro #
G7601323
UPC #
724504027867
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Hammered Spray Paint
Color
Copper
Color Family
Brown
Net Weight
12 oz
Sheen
Hammered
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Exposure Conditions
Exterior, Interior
Resin Type
Alkyd Enamel
Paint and Primer Finish
Hammered
Standards
MIR Compliant
Dry Time Tack Free
2 hr.
Application Temperature
55 Degrees to 75 Degrees F
Compatible Surface Material
Ceramic, Glass, Metal, Plastic, Wood
Finish Texture
Hammered
Flammability
Flammable
Opacity
100 %
Minimum Application Temperature
55 Degrees F
Coating Application
General Purpose Spray Paint
Dry Time to Recoat
2 hr to 48 hr
Container Type
Aerosol Can
Resistance Properties
Chemical-Resistant
Sub Brand
Fusion
Maximum Application Temperature
75 Degrees F
Use Location
Exterior, Interior
Coverage Area
25 sq ft

Description

Hammered Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Alkyd Enamel, Color Copper, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.