Inverted Marking Paint, 20 oz., High Visibility Yellow, Solvent -Based

  • Mfr # A03821007
  • Zoro # G0743108
product price: 
$
7.19
/ea

Key Features

Paint Color Family
Yellows
Base Type
Solvent
Size
20 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A03821007
Zoro #
G0743108
UPC #
075577938216
Country of Origin
United States

Dimensions

Size
20 oz.
Container Size
17 oz
Fits Chest Size
Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
High Visibility Yellow
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
For Use With
Marking Wands
Container Type
Can
Exposure Conditions
Interior/Exterior
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Green Environmental Attribute
Does Not Contain Methylene Chloride
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
Standards
MIR Compliant
VOC Content
356 g/L
Net Weight
17 oz.
Dry Time Tack Free
2 min.
Dry Time
3 min
Line Striping Aerosol
Yes
Application Temperature
Above 40 Degrees F
Application Method
Spray
Features
Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces
Application
General Purpose
Compatible Equipment
Striping and Marking Machines
Coverage Area
468 Linear ft
Use Location
Exterior, Interior
Product Type
Marking Paint
Paint Dispensing Style
Inverted
UV Resistant
Yes
Flammability
Flammable
Paint Base Type
Solvent
Permanence
Semi-Permanent
Fade Resistant
Yes
Formulation
Solvent
Maximum Application Temperature
80 Degrees F
Surface Material
Concrete, Grass, Masonry
Minimum Application Temperature
70 Degrees F
Resin Material
Solvent Based
Chemical Resistant
Yes
Compatible with Manufacturer Part Number
K07095, K07096
Paint Collection
Temporary Marking Paint
VOC Compliant
Yes
Wire Color
High Visibility Yellow

Description

Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, High Visibility Yellow, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.