This item is Discontinued.

Krylon Industrial Inverted Marking Paint, 25 oz., Utility Yellow, Water -Based QT0380100

This item is Discontinued.

Krylon Industrial

Inverted Marking Paint, 25 oz., Utility Yellow, Water -Based (Discontinued)

Mfr # QT0380100
Zoro # G7305175
UPC # 075577014026
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QT0380100
Zoro #
G7305175
UPC #
075577014026
Country of Origin
United States
Item
Marking Paint
Paint Color Family
Yellows
Color
Utility Yellow
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
864 Linear ft
For Use With
Marking Wands
Container Type
Can
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
10 min.
Line Striping Aerosol
Yes
Net Weight
22 oz.
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
VOC Content
306g/L
Application Temperature
Above 40 Degrees F
Dry Time
10 min.
Application Method
Spray
Standards
MIR Compliant
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Features
Designed to Get All of The Paint Out of The Can, Easy Disposal of Empty Cans In Any Recycling or Waste Bin, Lasts Up to 130 Cans, Ready to Use In Seconds
Chemical Resistant
Yes
Coverage Area
864 Linear ft
Flammability
Flammable
Formulation
Water
Paint Base Type
Water
Compatible Equipment
Striping and Marking Machines
Permanence
Temporary
Surface Material
Asphalt, Brick, Concrete, Grass, Masonry, Dirt
Minimum Application Temperature
40 Degrees F
Product Type
Marking Paint
Use Location
Exterior, Interior
Compatible with Manufacturer Part Number
Quick-Tap 54YL65
Application
General Purpose
Paint Collection
Temporary Marking Paint
Paint Dispensing Style
Inverted
Resin Material
Water Based

Description

Marking Paint, Water Base Type, Line Striping Aerosol Yes, APWA Utility Yellow, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 864 Linear ft, Net Weight 22 oz, Dry Time 10 min, Dry Time Tack Free 10 min, Application Temperature Above 40 Degrees F, VOC Content 306 g/L, Standards MIR Compliant, For Use With Quick-Tap 54yL65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.