Shop KRYLON INDUSTRIAL

Inverted Marking Paint, 17 oz., Fluorescent Caution Safety Blue, Water -Based

  • Mfr # A03620009
  • Zoro # G0349015

product price: 
$
7.15
/ea

Key Features

Paint Color Family
Blues
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
234 to 468 Linear ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A03620009
Zoro #
G0349015
UPC #
-
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz
Fits Chest Size
Convenient Spray-Through Cap, Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces, Universal, Non-Clogging Spray Tip

Details

Item
Marking Paint
Paint Color Family
Blues
Color
Fluorescent Caution Safety Blue
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
234 to 468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass, Gravel
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
VOC Content
320 g/L
Paint and Primer Application Method
Spray
Net Weight
17 oz.
Striping & Marking Paint & Chalk Item
Marking Paint
Striping and Marking Paint and Chalk Item
Marking Paint
Dry Time
Greater Than 10 min
Dry Time Tack Free
10 min.
Line Striping Aerosol
Yes
Standards
California Prop. 65, MIR Compliant, SARA 313
Application Method
Spray
Features
Convenient Spray-Through Cap, Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces, Universal, Non-Clogging Spray Tip
Minimum Application Temperature
70 Degrees F
Surface Material
Asphalt, Brick, Concrete, Grass
UV Resistant
Yes
Formulation
Modified Alkyd
Use Location
Exterior
Coverage Area
664 Linear ft/1 in Stripe
Permanence
Temporary
Flammability
Flammable
VOC Compliant
Yes
Resin Material
VT Alkyd
Paint Base Type
Water
Compatible Equipment
Striping and Marking Machines
Paint Collection
Temporary Marking Paint
Compatible with Manufacturer Part Number
K07095, K07096
Application
General Purpose
Maximum Application Temperature
80 Degrees F
Product Type
Marking Paint
Resistance Properties
Weather Resistant
Fade Resistant
Yes
Paint Dispensing Style
Inverted
Wire Color
Fluorescent Caution Blue

Description

Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Caution Blue, Size 20 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 320 g/L, Standards California Prop. 65, MIR Compliant, SARA 313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.