Shop KRYLON INDUSTRIAL

Spray Paint, Crystal Clear, Gloss, Solvent, 12 oz

  • Mfr # K01301A09
  • Zoro # G0742837

product price: 
$
10.29
/ea

Key Features

Color Family
Clear
Net Weight
12 oz
Sheen
Gloss
Coverage
15 to 20 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K01301A09
Zoro #
G0742837
UPC #
075577000548
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Crystal Clear
Color Family
Clear
Net Weight
12 oz
Sheen
Gloss
Coverage
15 to 20 sq ft
Base Type
Solvent
Dry Time
12 min
Application Method
Spray
Dry Time Tack Free
12 min
Paint and Primer Finish
Gloss
Application Temperature
50 Degrees to 85 Degrees F
Standards
MIR Compliant, VOC Compliant
Resin Type
Acrylic Lacquer
Exposure Conditions
Exterior, Interior
Compatible Surface Material
Metal, Steel, Wood
Container Type
Aerosol Can
Coating Application
General Purpose Spray Paint
Dry Time to Recoat
12 min
Minimum Application Temperature
50 Degrees F
Finish Texture
Smooth
Resistance Properties
Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant
VOC Compliant
Yes
Maximum Application Temperature
85 Degrees F
Shelf Life
5 yr
Maximum Temperature Resistance
150 Degrees F
Heat Resistant
Yes
Sub Brand
Acryli-Quik
Opacity
100 %
Coverage Area
20 sq ft
Use Location
Exterior, Interior

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Crystal Clear, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.