Shop KRYLON INDUSTRIAL

Spray Paint, Crystal Clear, Matte, Solvent, 11 oz

  • Mfr # K01311007
  • Zoro # G0743823

product price: 
$
9.69
/ea

Key Features

Color
Crystal Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Matte
Coverage
15 to 18 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K01311007
Zoro #
G0743823
UPC #
724504013112
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Crystal Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Matte
Coverage
15 to 18 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Application Temperature
50 Degrees to 85 Degrees F
Resin Type
Acrylic Enamel
Paint and Primer Finish
Matte
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
3 hr.
Standards
MIR Compliant
Dry Time to Recoat
12 min
Minimum Application Temperature
50 Degrees F
Finish Texture
Smooth
Maximum Application Temperature
85 Degrees F
Compatible Surface Material
Metal, Wood
Coating Application
General Purpose Spray Paint
Container Type
Aerosol Can
Opacity
100 %
Sub Brand
Crystal Clear
Coverage Area
18 sq ft
Use Location
Exterior, Interior

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Metal, Wood, Sheen Matte, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Crystal Clear, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Crystal Clear, Container Type Aerosol Can, Dry Time Tack Free 3 hr, Dry Time to Recoat 12 min, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.