This item is Discontinued.

Krylon Interior/Exterior Paint, Glossy, Alkyd Base, Clear, 1 gal K01011

This item is Discontinued.

Krylon

Interior/Exterior Paint, Glossy, Alkyd Base, Clear, 1 gal (Discontinued)

Mfr # K01011
Zoro # G0350047
UPC # 035777490785
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K01011
Zoro #
G0350047
UPC #
035777490785
Country of Origin
United States
Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Finish
Glossy
Paint Sub-Brand
Krylon
Paint Base Type
Alkyd
Color
Clear
Coverage
361 to 369 sq ft/gal
VOC Content
419g/L
Dry Time
4 to 8 hr
Dry Time Recoat
12 to 24 hr
For Use With
Structural Steel, Storage Tank, Conveyors, Ladders, Bar Joists, Fencing, Handrails, Machinery, Piping, Metal Doors, Pipe Racks, Shelving, Safety Markings
Standards
EPA Compliant
Application Method
Airless Spray, Brush, Spray, Spray Gun
Resin Type
Alkyd Enamel
Paint and Primer Sub Category
Enamels
Cure Time
1 to 8 hr
Base Type
Solvent
Surface Material
Metal, Steel, Wood
Surface Texture
Smooth
Container Type
Can
Activator, Base, Paint or Primer
Base
System Series
Rust Tough
Sub Brand
Rust Tough
Use Location
Exterior, Interior
Coating Application
Light to Medium Industrial
Number of Components
1- Step System
Coverage Area
361 to 743 sq ft/gal
Resistance Properties
Fade-Resistant
VOC Compliant
Yes
Sheen
High-Gloss

Description

Enamel Paint, For Use On Surface Material Iron, Steel, Paint Base Type Alkyd, Paint Color Family Whites, White Base, Finish Gloss, Size 1 gal., Coverage 361 to 369 sq. ft./gal., VOC Content 419 g/L, Dry Time Recoat 12 to 24 hr., Dry Time 4-8 hrs., Application Method Brush, Spray, Spray Gun, Airless Spray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.