Shop KRYLON INDUSTRIAL

Inverted Marking Chalk, Yellow, 15 oz.

  • Mfr # KWBC3502A
  • Zoro # G5270614

product price: 
$
9.19
/ea

Key Features

Size
15 oz
For Use With
Inverted Sprayers or Alone
Coverage
14 sq ft
Paint and Primer Surface Material
Concrete, Masonry, Metal, Wood
Paint Color Family
Yellows
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KWBC3502A
Zoro #
G5270614
UPC #
075577035021
Country of Origin
United States
Item
Inverted Marking Chalk
Color
Yellow
For Use With
Inverted Sprayers or Alone
Coverage
14 sq ft
Paint and Primer Surface Material
Concrete, Masonry, Metal, Wood
Paint Color Family
Yellows
Base Type
Water
VOC Content
867 g/L
Striping & Marking Paint & Chalk Item
Inverted Marking Chalk
Line Striping Aerosol
Yes
Application Temperature
50 Degrees to 90 Degrees F
Paint and Primer Application Method
Spray
Striping and Marking Paint and Chalk Item
Inverted Marking Chalk
Dry Time
20 min
Net Weight
15 oz
Exposure Conditions
Mild to Moderate
Dry Time Tack Free
10 to 15 min
Paint and Primer Sub Category
General Purpose Marking Chalk
Application
General Purpose
Duration
30 day
Features
Universal, Non-Clogging Spray Tip
Formulation
Water
Surface Material
Asphalt, Brick, Concrete, Grass
Standards
OSHA
Coverage Area
14 sq ft
Flammability
Flammable
Paint Base Type
Water
Scrubbable
Yes
Resin Material
Water Based
Maximum Application Temperature
90 Degrees F
Application Method
Spray
Minimum Application Temperature
40 Degrees F
Use Location
Exterior, Interior
Cleaning Method
Water
Compatible Equipment
Striping and Marking Machines
Product Type
Chalk
Permanence
Temporary
Paint Collection
Temporary Marking Chalk
Paint Dispensing Style
Inverted

Description

Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, Yellow, Size 15 oz, Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Paint and Primer Application Method Spray, Coverage 14 sq ft, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 to 15 min, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 867 g/L, Standards OSHA, For Use With Inverted Sprayers or Alone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.