Shop KRYLON

K1407777 12 oz High Heat Aluminum Spray

  • Mfr # 724504072904
  • Zoro # G804166565

product price: 
$
26.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
724504072904
Zoro #
G804166565
UPC #
724504072904
Country of Origin
China

Description

Restores appearance for grills, outdoor barbecues, and wood-burning stoves. Helps prevent rust. Withstands temperatures of up to 1,200°F intermittently, 600°F continuously. Dries tack-free in 5 minutes. Resists running and dripping. For use on barbecue grills, wood stoves, radiators, furnaces, fireplace screens/equipment, and grill frames.

Specifications
  • Capacity: 12 oz
  • Color: Aluminum
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.