Krylon
Metallic Spray Paint, Aluminum, Metallic, 12 oz
- Zoro #: G7594971
- Mfr #: K02766007
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint and Primer Sub Category: Specialty Spray Paint
- Paint Color Family: Metallics
- Color: Aluminum
- Paint and Primer Finish: Metallic
- Net Weight: 12 oz
- Coverage: 25 sq ft
- Dry Time: 25 min
$8.59
Subtotal: $8.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Krylon
- MFR #K02766007
- Zoro #G7594971
- Country of OriginUnited States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Metallics |
Color | Aluminum |
Paint and Primer Finish | Metallic |
Net Weight | 12 oz |
Coverage | 25 sq ft |
Dry Time | 25 min |
Base Type | Solvent |
Paint and Primer Surface Material | Wood;Metal;Wicker;Plastic;Glass;Plaster;Ceramic;Plastics, Fiberglass, PVC;Vinyl;Tile;Wrought Iron;Masonry;Laminate |
Application Method | Spray |
Dry Time Recoat | 2 to 48 hr. |
Spray Paints Item | Metallic Spray Paint |
Exposure Conditions | Interior/Exterior |
Application Temperature | 55 Degrees to 75 Degrees F |
Resin Type | Alkyd Enamel |
Standards | MIR Compliant |
Paint Sub-Brand | Fusion All-In-One |
Dry Time Tack Free | 2 hr. |
Compatible Surface Material | Ceramic, Metal, Plastic, Wood |
Coating Application | General Purpose Spray Paint |
Opacity | 100 % |
Spray Paint Durability | Premium Spray Paints |
Description
Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Resin Type Alkyd Enamel, Color Aluminum, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr, Flammability Flammable
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Krylon #K02766007
Explore more
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz K02410777
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 K03813000
- KRYLON Matte Glacier Gray, Matte, 12 oz 2757
- KRYLON Pewter Gray, Gloss, 10 oz A04407007
- KRYLON Black Camouflage 4290
- KRYLON Ivory, Gloss, 12 oz 5525
- KRYLON 7306 15 oz Marking Contractor Solvent Based Spray Apwa Bright Orange 724504073062
- KRYLON True Seal, Spray Can K02701000
- KRYLON Krylon Metallic Paint Bright Gold - K01701877 K01701A77
- KRYLON Metallic Spray Paint, Silver, Metallic, 12 oz K02773007
- TAMIYA PAINT Tamiya Paint TAM85033 Ts - 33 Dull Red Spray Lacquer TAM85033
- Krylon Spray Paint & Primer