Shop KRYLON
See all product information
Create Account
Metallic Spray Paint, Bright Silver, Metallic, Solvent, 11 oz
- Mfr # K01401777
- Zoro # G0347615
product price:Â
$
10.19
/ea
Key Features
Color Family
Silver
Net Weight
11 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K01401777
- Zoro #
- G0347615
- UPC #
- 724504071952
- Country of Origin
- United States
- Item
- Metallic Spray Paint
- Color
- Bright Silver
- Color Family
- Silver
- Net Weight
- 11 oz
- Sheen
- Metallic
- Coverage
- 25 sq ft
- Base Type
- Solvent
- Dry Time
- 15 min
- Application Method
- Spray
- Paint and Primer Finish
- Metallic
- Resin Type
- Acrylic Enamel
- Application Temperature
- 50 to 85 Degrees F
- Dry Time Tack Free
- 1 hr.
- Exposure Conditions
- Exterior, Interior
- Coating Application
- General Purpose Spray Paint
- Minimum Application Temperature
- 50 Degrees F
- Container Type
- Aerosol Can
- Compatible Surface Material
- Metal, Wood
- Opacity
- 100 %
- Maximum Application Temperature
- 85 Degrees F
- Dry Time to Recoat
- 4 hr
- Sub Brand
- Metallic
- Coverage Area
- 25 sq ft
- Use Location
- Exterior, Interior
Description
Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Resin Type Acrylic Enamel, Color Bright Silver, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Metallic, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Maximum Application Temperature 85 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.