Metallic Spray Paint, Oil Rubbed Bronze, Metallic, Solvent, 12 oz

  • Mfr # K02771007

  • Zoro # G7597464


product price:  $10.29
/ea

Key Features

Color
Oil Rubbed Bronze
Color Family
Brown
Net Weight
12 oz
Sheen
Metallic
Coverage
25 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K02771007
Zoro #
G7597464
UPC #
724504127710
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Metallic Spray Paint
Color
Oil Rubbed Bronze
Color Family
Brown
Net Weight
12 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Application Temperature
55 Degrees to 75 Degrees F
Dry Time Tack Free
2 hr.
Paint and Primer Finish
Metallic
Resin Type
Alkyd Enamel
Exposure Conditions
Exterior, Interior
Standards
MIR Compliant
Resistance Properties
Chemical-Resistant
Opacity
100 %
Sub Brand
Fusion
Compatible Surface Material
Glass, Metal, Plastic, Wood
Coating Application
General Purpose Spray Paint
Flammability
Flammable
Minimum Application Temperature
55 Degrees F
Container Type
Aerosol Can
Dry Time to Recoat
2 hr to 48 hr
Maximum Application Temperature
75 Degrees F

Description

Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Resin Type Alkyd Enamel, Color Oil Rubbed Bronze, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.