Shop KRYLON

Metallic Spray Paint, Satin Nickel, Metallic, Solvent, 12 oz

  • Mfr # K02772007
  • Zoro # G7597500

product price: 
$
10.25
/ea

Key Features

Color Family
Silver
Net Weight
12 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K02772007
Zoro #
G7597500
UPC #
724504127727
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Metallic Spray Paint
Color
Satin Nickel
Color Family
Silver
Net Weight
12 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Paint and Primer Finish
Metallic
Dry Time Tack Free
2 hr.
Application Temperature
55 Degrees to 75 Degrees F
Standards
MIR Compliant
Exposure Conditions
Exterior, Interior
Resin Type
Alkyd Enamel
Minimum Application Temperature
55 Degrees F
Container Type
Aerosol Can
Sub Brand
Fusion
Dry Time to Recoat
2 hr to 48 hr
Compatible Surface Material
Ceramic, Glass, Metal, Plastic, Wood
Coating Application
General Purpose Spray Paint
Opacity
100 %
Maximum Application Temperature
75 Degrees F
Resistance Properties
Chemical-Resistant
Flammability
Flammable
Coverage Area
25 sq ft
Use Location
Exterior, Interior

Description

Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Sheen Satin, Resin Type Alkyd Enamel, Color Satin Nickel, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.