Shop KRYLON

Metallic Spray Paint, Silver, Metallic, Solvent, 12 oz

  • Mfr # K02773007
  • Zoro # G4230735

product price: 
$
10.25
/ea

Key Features

Color Family
Silver
Net Weight
12 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K02773007
Zoro #
G4230735
UPC #
724504027737
Country of Origin
United States
Item
Metallic Spray Paint
Color
Silver
Color Family
Silver
Net Weight
12 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Resin Type
Alkyd Enamel
Exposure Conditions
Exterior, Interior
Paint and Primer Finish
Metallic
Standards
MIR Compliant
Application Temperature
55 Degrees to 75 Degrees F
Dry Time Tack Free
2 hr.
Sub Brand
Fusion
Container Type
Aerosol Can
Compatible Surface Material
Ceramic, Glass, Metal, Plastic, Wood
Flammability
Flammable
Opacity
100 %
Maximum Application Temperature
75 Degrees F
Dry Time to Recoat
2 hr to 48 hr
Coating Application
General Purpose Spray Paint
Resistance Properties
Chemical-Resistant
Minimum Application Temperature
55 Degrees F
Coverage Area
25 sq ft
Use Location
Exterior, Interior

Description

Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Resin Type Alkyd Enamel, Color Silver, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr, Flammability Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.