Shop KRYLON INDUSTRIAL

Pavement Striping Paint, 1 gal., Parking Lot White, Water -Based

  • Mfr # K41130404-16
  • Zoro # G0348927

product price: 
$
44.59
/ea

Key Features

Paint Color Family
Whites
Base Type
Water
Size
1 gal.
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
350 Linear ft./gal.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K41130404-16
Zoro #
G0348927
UPC #
075577001606
Country of Origin
United States
Item
Striping Paint
Paint Color Family
Whites
Color
Parking Lot White
Base Type
Water
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
350 Linear ft./gal.
Paint and Primer Surface Material
Asphalt, Brick, Concrete
Exposure Conditions
Below 50 Degrees
Striping and Marking Paint and Chalk Item
Striping Paint
Dry Time
30 min to 1 hr
Paint and Primer Application Method
Airless, Brush, Roller, Spray
Net Weight
1 gal.
Application Temperature
Above 50 Degrees F
Dry Time Tack Free
16 min.
Striping & Marking Paint & Chalk Item
Striping Paint
Line Striping Aerosol
Yes
VOC Content
Less Than 95 g/L
Application Method
Airless Spray, Brush, Roller
Standards
California Prop. 65, SARA 313
Features
Excellent Bleed Retention, Fast Drying
Application
General Purpose
Paint Dispensing Style
Pour
Paint Collection
Semi Permanent Striping Paint
Formulation
Water
Minimum Application Temperature
50 Degrees F
Sheen
Flat
Resin Material
Acrylic
Coverage Area
350 Linear ft/gal (4 in Stripe)
Flammability
Flammable
Compatible Equipment
Striping and Marking Machines
Paint Base Type
Water
Permanence
Semi-Permanent
Washable
Yes
Surface Material
Concrete, Masonry
VOC Content Weight Percentage
79%
Use Location
Exterior
Product Type
Striping Paint
Cleaning Method
Soap and Water
Wire Color
Parking Lot White

Dimensions

Size
1 gal.
Container Size
1 gal
Fits Chest Size
Excellent Bleed Retention, Fast Drying

Description

Striping Paint, Water Base Type, Line Striping Aerosol Yes, Parking Lot White, Size 1 gal, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 1 gal, Dry Time 30 min to 1 hr, Dry Time Tack Free 16 min, Application Temperature Above 50 Degrees F, VOC Content Less Than 95 g/L, Standards California Prop. 65, SARA 313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.