Shop KRYLON

Rust Preventative Spray Paint, Patriotic Blue, Gloss, Solvent, 12 oz

  • Mfr # K02716007
  • Zoro # G7586790

product price: 
$
9.99
/ea

Key Features

Color Family
Blue
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K02716007
Zoro #
G7586790
UPC #
724504027164
Country of Origin
United States
Item
Rust Preventative Spray Paint
Color
Patriotic Blue
Color Family
Blue
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Standards
MIR Compliant
Exposure Conditions
Exterior, Interior
Paint and Primer Finish
Gloss
Application Temperature
55 Degrees to 75 Degrees F
Dry Time Tack Free
2 hr.
Resin Type
Alkyd Enamel
Flammability
Flammable
Container Type
Aerosol Can
Finish Texture
Smooth
Sub Brand
Fusion
Dry Time to Recoat
2 hr to 48 hr
Opacity
100 %
Maximum Application Temperature
75 Degrees F
Resistance Properties
Rust-Resistant
Minimum Application Temperature
55 Degrees F
Compatible Surface Material
Laminate, Masonry, Metal, Plastic, Wood
Coating Application
General Purpose Spray Paint
Coverage Area
25 sq ft
Use Location
Exterior, Interior

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Patriotic Blue, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.